Navigation Menu New

Access My Account, Order History, Lists and more here.

20AR80 229223B UNSPSC # 41121510

Tap image to zoom.

Roll over image to zoom.

Pipette, 5 mL Capacity, Polystyrene, Class To Deliver, -3 to 5mL Graduation Range

  • Item # 20AR80
  • Mfr. Model # 229223B
  • UNSPSC # 41121510
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Pipette
  • Type Sterile
  • Capacity 5 mL
  • Graduation Range -3 to 5mL
  • Material of Construction Polystyrene
  • Graduation Subdivisions 0.1 ul
  • Negative Graduations -3mL
  • Tolerance 2%
  • Length 320 mm
  • Band Color Blue
  • Class To Deliver
Back to Top