Skip Content
TP
CELLTREAT

6.8mL Polystyrene Non-Treated Plate; PK100

  • Item # 38C821
  • My Part #
  • Mfr. Model # 229512
  • Catalog Page # 683
  • UNSPSC # 41122101
Non-Treated Plate,12 Well,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $137.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 21.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring alphanumeric markings that clearly identify the multiple wells, this CELLTREAT non-treated plate has raised rims on wells that nest into rings on the single direction lid to reduce evaporation, and limit the risk of cross contamination. The lid’s stacking ring also adds stability when you have to handle tall stacks of plates. Packaged sterile (gamma irradiated).

View More

Technical Specs

  • Item Non-Treated Plate
  • Material Polystyrene
  • Volume Capacity 6.8mL
  • Number of Wells 12
  • Working Volume Per Well 0.76 to 1.14mL
  • Culture Area Per Well 3.85cm2
  • Includes Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.