Navigation Menu New

Access My Account, Order History, Lists and more here.

38C790 229330 UNSPSC # 41122104

Tap image to zoom.

Roll over image to zoom.

50 mL Plastic Tissue Culture Flask, Clear, Height: 29 mm, 200 PK

  • Item # 38C790
  • Mfr. Model # 229330
  • UNSPSC # 41122104
  • Catalog Page # 663 663
Country of Origin China. Country of Origin is subject to change.

Featuring a uniform hydrophilic surface that’s ideal for consistent cell attachment, this CELLTREAT tissue culture flask has a canted-neck design for easy access.

• Vacuum gas plasma tissue culture treated
• Packaged sterile (gamma irradiated) in zip-closure bag

Technical Specs

  • Item Tissue Culture Flask
  • Flask Type Cell Culture
  • Labware Capacity - Metric 50 mL
  • Labware Basic Material Plastic
  • Labware Body Material Polystyrene
  • Labware Neck Style Straight
  • Includes Closure Yes
  • Labware Closure Color Green
  • Graduation Range 5 to 40mL
  • Graduation Subdivisions 5 mL
  • Sterile/Non-Sterile Sterile
  • Autoclavable No
  • Labware Clarity Transparent
  • Labware Body Color Clear
  • Labware Closure Type Screw On
  • Labware Height - Metric 29 mm

Featuring a uniform hydrophilic surface that’s ideal for consistent cell attachment, this CELLTREAT tissue culture flask has a canted-neck design for easy access.

• Vacuum gas plasma tissue culture treated
• Packaged sterile (gamma irradiated) in zip-closure bag

Back to Top