TP
CELLTREAT

2L Plastic Fernbach Flask, Clear, Height: 204mm, 6 PK

  • Item # 38C799
  • My Part #
  • Mfr. Model # 229860
  • Catalog Page # N/A
  • UNSPSC # 41121804
2L Plastic Fernbach Flask, Clear, Height: 204mm, 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $252.50 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a screw-on closure, this autoclavable flasks is suitable for applications involving large volume cell culture.

View More

Technical Specs

  • Item Fernbach Flask
  • Flask Type Fernbach
  • Labware Capacity - Metric 2L
  • Labware Basic Material Plastic
  • Labware Body Material Polycarbonate
  • Labware Neck Style Angled
  • Includes Closure Yes
  • Labware Closure Color Green
  • Graduation Range 1000 to 2000mL
  • Graduation Subdivisions 100mL
  • Sterile/Non-Sterile Sterile
  • Autoclavable Yes
  • Labware Clarity Transparent
  • Labware Body Color Clear
  • Labware Closure Type Screw On
  • Labware Height - Metric 204mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.