Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
CELLTREAT

25mL Plastic Tissue Culture Flask, Clear, Height: 24.5mm, 200 PK

  • Item # 38C789
  • My Part #
  • Mfr. Model # 229320
  • Catalog Page # 663
  • UNSPSC # 41122104
25mL Plastic Tissue Culture Flask, Clear, Height: 24.5mm, 200 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $160.00 / pkg. of 200
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a uniform hydrophilic surface that’s ideal for consistent cell attachment, this CELLTREAT tissue culture flask has a canted-neck design for easy access.

• Vacuum gas plasma tissue culture treated
• Packaged sterile (gamma irradiated) in zip-closure bag

View More

Technical Specs

  • Item Tissue Culture Flask
  • Flask Type Cell Culture
  • Labware Capacity - Metric 25mL
  • Labware Basic Material Plastic
  • Labware Body Material Polystyrene
  • Labware Neck Style Straight
  • Includes Closure Yes
  • Labware Closure Color Green
  • Graduation Range 2 to 20mL
  • Graduation Subdivisions 5mL
  • Sterile/Non-Sterile Sterile
  • Autoclavable No
  • Labware Clarity Transparent
  • Labware Body Color Clear
  • Labware Closure Type Screw On
  • Labware Height - Metric 24.5mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.