Skip Content

DG
CECOMP

-30 to 0 to 200 In. Hg/psi Digital Compound Gauge, 3" Dial, 1/4" MNPT Connection, Metal

  • Item # 13J163
  • My Part #
  • Mfr. Model # DPG2000BBLD4-30inHgVacto200PSIG
  • Catalog Page # 571
  • Catalog Group # D5507
  • UNSPSC # 41112403
-30 to 0 to 200 In. Hg/psi Digital Compound Gauge, 3" Dial, 1/4" MNPT Connection, Metal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Intrinsically Safe Digital Pressure Gauges
• 3" dial Accuracy: ±0.25% full scale ± LSD 1/4" NPT connection Epoxy powder-coated extruded aluminum case Operating temp. range: -4° to 180°F
4-digit LCD with readings for liquids or gases in selectable engineering units. Rugged, portable units have min./max. memory storage, selectable Auto-Off, and are password protected. 316L stainless steel wetted materials. Batteries included.
FM approved Class 1 Div. 1 Groups A, B, C, and D, Zone 0.

View More

Technical Specs

  • Digital Pressure and Vacuum Gauge Type Digital Compound Gauge
  • Item Digital Compound Gauge
  • Gauge Nominal Dial Size 3"
  • Basic Gauge Case Material Metal
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units In. Hg/psi
  • Gauge Primary Range Values -30 to 0 to 200
  • Digital Gauge Accuracy +/-0.25% Full Scale
  • Display LCD
  • Number of Display Digits 4
  • Socket Material Stainless Steel
  • Case Material Epoxy Powder Coated Extruded Aluminum
  • Digital Gauge Display Units psig, bar, kPa, mPa, kg/cm2, g/cm2, in. Hg, atm, ft. H2O, in. H2O, oz./in2
  • Memory Storage Min./Max.
  • Powered By AAA Battery
  • Agency Compliance FM approved Class I, Div. 1, Groups A, B, C, D, Zone 0
  • Gauge Operating Temp. Range -4 Degrees to 180 Degrees F
  • Features Intrinsically Safe Gauge
  • Series D4
  • Calibration Certificate No
  • Includes Battery and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms