Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CECOMP

-30 to 0 to 100 In. Hg/psi Digital Compound Gauge, 3" Dial, 1/4" MNPT Connection, Metal

  • Item # 13J179
  • My Part #
  • Mfr. Model # DPG2000BBLD4M8-30inHgVacto100PSIG
  • Catalog Page # 571
  • Catalog Group # J5000
  • UNSPSC # 41112403
-30 to 0 to 100 In. Hg/psi Digital Compound Gauge, 3" Dial, 1/4" MNPT Connection, Metal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Intrinsically Safe Digital Pressure Gauges
• 3" dial Accuracy: ±0.25% full scale ± LSD 1/4" NPT connection Epoxy powder-coated extruded aluminum case Operating temp. range: -4° to 180°F
4-digit LCD with readings for liquids or gases in selectable engineering units. Rugged, portable units have min./max. memory storage, selectable Auto-Off, and are password protected. 316L stainless steel wetted materials. Batteries included.
FM approved Class 1 Div. 1 Groups A, B, C, and D, Zone 0.

View More

Technical Specs

  • Digital Pressure and Vacuum Gauge Type Digital Compound Gauge
  • Item Digital Compound Gauge
  • Gauge Nominal Dial Size 3"
  • Basic Gauge Case Material Metal
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units In. Hg/psi
  • Gauge Primary Range Values -30 to 0 to 100
  • Digital Gauge Accuracy +/-0.25% Full Scale
  • Display LCD
  • Number of Display Digits 4
  • Socket Material Stainless Steel
  • Case Material Epoxy Powder Coated Extruded Aluminum
  • Digital Gauge Display Units psig, bar, mbar, kPa, mPa, kg/cm2, g/cm2, in. Hg, ft. H2O, in. H2O, mmHg, cmH2O, torr, atm, oz./in2
  • Memory Storage 8 Max Readings
  • Powered By AAA Battery
  • Agency Compliance FM approved Class I, Div. 1, Groups A, B, C, D, Zone 0
  • Gauge Operating Temp. Range -4 Degrees to 180 Degrees F
  • Features Intrinsically Safe Gauge
  • Series D4M8
  • Calibration Certificate No
  • Includes Battery and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms