Skip Content

TP
CECOMP

30 to 0 to 100 In. Hg/psi Digital Compound Gauge, 3" Dial, 1/4" MNPT Connection, Metal

  • Item # 13J162
  • My Part #
  • Mfr. Model # DPG2000BBLD4-30inHgVacto100PSIG
  • Catalog Page # 571
  • Catalog Group # D5507
  • UNSPSC # 41112403
Digital Pressure Gauge,3,-30inHgVac-100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $626.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Intrinsically Safe Digital Pressure Gauges
• 3" dial Accuracy: ±0.25% full scale ± LSD 1/4" NPT connection Epoxy powder-coated extruded aluminum case Operating temp. range: -4° to 180°F
4-digit LCD with readings for liquids or gases in selectable engineering units. Rugged, portable units have min./max. memory storage, selectable Auto-Off, and are password protected. 316L stainless steel wetted materials. Batteries included.
FM approved Class 1 Div. 1 Groups A, B, C, and D, Zone 0.

View More

Technical Specs

  • Digital Pressure and Vacuum Gauge Type Digital Compound Gauge
  • Item Digital Compound Gauge
  • Gauge Nominal Dial Size 3"
  • Basic Gauge Case Material Metal
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units In. Hg/psi
  • Gauge Primary Range Values 30 to 0 to 100
  • Digital Gauge Accuracy +/-0.25% Full Scale
  • Display LCD
  • Number of Display Digits 4
  • Socket Material Stainless Steel
  • Case Material Epoxy Powder Coated Extruded Aluminum
  • Digital Gauge Display Units psig, bar, mbar, kPa, mPa, kg/cm2, g/cm2, in. Hg, ft. H2O, in. H2O, mmHg, cmH2O, torr, atm, oz./in2
  • Memory Storage Min./Max.
  • Powered By AAA Battery
  • Agency Compliance FM approved Class I, Div. 1, Groups A, B, C, D, Zone 0
  • Gauge Operating Temp. Range -4 Degrees to 180 Degrees F
  • Features Intrinsically Safe Gauge
  • Series D4
  • Calibration Certificate No
  • Includes Battery and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.