Skip Content

TP
CECOMP

-30 to 0 In. Hg Digital Sanitary Pressure Gauge with Transmitter, 3" Dial, 2" Triclamp Connection, P

  • Item # 38YY40
  • My Part #
  • Mfr. Model # DSGA420N30INHGA
  • Catalog Page # 574
  • Catalog Group # J4998
  • UNSPSC # 41112410
Transmitter w/Alarms,0 to 30 INHGA,inhg close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,231.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Cecomp® DSG™ Series SaniGauge® digital sanitary pressure gauge has stainless steel wetted parts and triclamp sanitary seals that make it well-suited for use in pharmaceutical and food processing applications, including dairy and brewing tanks. It features programmable dual alarm indication and 4-20mA output, plus 4-20mA retransmission output and an output test function.

View More

Technical Specs

  • Digital Gauge with Transmitter Type Digital Sanitary Pressure Gauge with Transmitter
  • Item Digital Sanitary Pressure Gauge with Transmitter
  • Gauge Nominal Dial Size 3"
  • Basic Gauge Case Material Plastic
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Connection Type Triclamp
  • Gauge Connection Size 2"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units In. Hg
  • Gauge Primary Range Values -30 to 0
  • Digital Gauge Accuracy +/-0.25%
  • Display Units In. Hg
  • Socket Material 316L Stainless Steel
  • Case Material ABS Polycarbonate
  • Case Color Gray
  • Display LCD
  • Number of Display Digits 4
  • Digital Gauge Display Units In. Hg
  • Resolution 0.010 psi
  • Powered By 8 to 24 VAC/DC
  • Agency Compliance 3A
  • Gauge Operating Temp. Range -4 Degrees to 185 Degrees F
  • Output 4 to 20mA
  • Gauge Transmitter Required Power 8 to 24VAC/DC
  • Features Seal NEOBEE M20 Fill, Password Protection for Calibration, 4 to 20mA Output, Dual Alarms
  • Series DSGA4
  • Calibration Certificate No
  • Includes Instructions and Connection Diagram
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.