Skip Content

DG
CECOMP

0 to 30 In. Hg Digital Sanitary Vacuum Gauge with Transmitter, 3" Dial, 2" Triclamp Connection, Plas

  • Item # 38YX16
  • My Part #
  • Mfr. Model # DSGL320N30INHGVAC
  • Catalog Page # 574
  • Catalog Group # J4994
  • UNSPSC # 41112410
0 to 30 In. Hg Digital Sanitary Vacuum Gauge with Transmitter, 3" Dial, 2" Triclamp Connection, Plas close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Cecomp® DSG™ Series SaniGauge® loop-powered digital sanitary pressure gauge with transmitter is designed for continuous operation. Its stainless steel wetted parts and triclamp sanitary seals make it well-suited for use in pharmaceutical and food processing applications, including dairy and brewing tanks.
• 2-wire transmitter
• 4-20mA output
• Output test function

View More

Technical Specs

  • Digital Gauge with Transmitter Type Digital Sanitary Vacuum Gauge with Transmitter
  • Item Digital Sanitary Vacuum Gauge with Transmitter
  • Gauge Nominal Dial Size 3"
  • Basic Gauge Case Material Plastic
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Connection Type Triclamp
  • Gauge Connection Size 2"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units In. Hg
  • Gauge Primary Range Values 0 to 30
  • Digital Gauge Accuracy +/-0.25%
  • Display Units In. Hg
  • Socket Material 316L Stainless Steel
  • Case Material ABS Polycarbonate
  • Case Color Gray
  • Display LCD
  • Number of Display Digits 4
  • Digital Gauge Display Units In. Hg
  • Resolution 0.010 psi
  • Powered By 8 to 32VDC
  • Agency Compliance 3A
  • Gauge Operating Temp. Range -4 Degrees to 185 Degrees F
  • Output 4 to 20mA
  • Gauge Transmitter Required Power 8 to 32VDC
  • Features Seal NEOBEE M20 Fill, Password Protection for Calibration, 4 to 20mA Output, Loop Powered
  • Series DSGL3
  • Calibration Certificate No
  • Includes Instructions and Connection Diagram
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms