Skip Content

DG
CECOMP

0 to 15 psia Digital Sanitary Pressure Gauge, 3" Dial, 1-1/2" Triclamp Connection, Plastic

  • Item # 38YV97
  • My Part #
  • Mfr. Model # DSGB315N15PSIA-NC
  • Catalog Page # 574
  • Catalog Group # J4989
  • UNSPSC # 23151820
0 to 15 psia Digital Sanitary Pressure Gauge, 3" Dial, 1-1/2" Triclamp Connection, Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

With stainless steel wetted parts and triclamp sanitary seals, this Cecomp® DSG™ Series SaniGauge® battery-powered digital sanitary pressure gauge is suitable for use in pharmaceutical and food processing applications, including dairy and brewing tanks. It features easy one-button operation with selectable units, configurable Min/Max storage, and a backlit display.

View More

Technical Specs

  • Digital Pressure and Vacuum Gauge Type Digital Sanitary Pressure Gauge
  • Item Digital Sanitary Pressure Gauge
  • Gauge Nominal Dial Size 3"
  • Basic Gauge Case Material Plastic
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Connection Type Triclamp
  • Gauge Connection Size 1-1/2"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units psia
  • Gauge Primary Range Values 0 to 15
  • Digital Gauge Accuracy +/-0.25% of Reading
  • Display LCD
  • Number of Display Digits 4
  • Socket Material 316L Stainless Steel
  • Case Material ABS Polycarbonate
  • Case Color Gray
  • Digital Gauge Display Units psia, bar, mbar, kPa, MPa, kg/cm2, g/cm2, mmHg, in. Hg, cmH2O, ft. H2O, in. H2O, torr, atm, oz./in2
  • Memory Storage Min./Max.
  • Resolution 0.010 psi
  • Powered By AA Battery
  • Agency Compliance 3A
  • Gauge Operating Temp. Range -4 Degrees to 185 Degrees F
  • Features Tri-Clamp Sanitary Seal, NEOBEE M20 Fill, Password Protection for Setup and Calibration Changes
  • Series DSGB3
  • Calibration Certificate NIST
  • Peak Hold No
  • Includes Batteries and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms