Skip Content

TP
CECOMP

0 to 100 psig Digital Sanitary Pressure Gauge, 3" Dial, 1-1/2" Triclamp Connection, Plastic

  • Item # 38YV91
  • My Part #
  • Mfr. Model # DSGB315N100PSIG
  • Catalog Page # 574
  • Catalog Group # J4988
  • UNSPSC # 23151820
Pressure Gauge,0-100 psig,1-1/2in,0.25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $824.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With stainless steel wetted parts and triclamp sanitary seals, this Cecomp® DSG™ Series SaniGauge® battery-powered digital sanitary pressure gauge is suitable for use in pharmaceutical and food processing applications, including dairy and brewing tanks. It features easy one-button operation with selectable units, configurable Min/Max storage, and a backlit display.

View More

Technical Specs

  • Digital Pressure and Vacuum Gauge Type Digital Sanitary Pressure Gauge
  • Item Digital Sanitary Pressure Gauge
  • Gauge Nominal Dial Size 3"
  • Basic Gauge Case Material Plastic
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Connection Type Triclamp
  • Gauge Connection Size 1-1/2"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units psig
  • Gauge Primary Range Values 0 to 100
  • Digital Gauge Accuracy +/-0.25% of Reading
  • Display LCD
  • Number of Display Digits 4
  • Socket Material 316L Stainless Steel
  • Case Material ABS Polycarbonate
  • Case Color Gray
  • Digital Gauge Display Units psia, bar, mbar, kPa, MPa, kg/cm2, g/cm2, mmHg, in. Hg, cmH2O, ft. H2O, in. H2O, torr, atm, oz./in2
  • Memory Storage Min./Max.
  • Resolution 0.100 psi
  • Powered By AA Battery
  • Agency Compliance 3A
  • Gauge Operating Temp. Range -4 Degrees to 185 Degrees F
  • Features Tri-Clamp Sanitary Seal, NEOBEE M20 Fill, Password Protection for Setup and Calibration Changes
  • Series DSGB3
  • Calibration Certificate No
  • Includes Batteries and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.