Skip Content

TP
CECO

Security Door,Half Glass Design,Hand LH

  • Item # 53PM36
  • My Part #
  • Mfr. Model # CFRPD-HG3070TA-CYL-CU-LH
  • Catalog Page # 1992
  • Catalog Group # J5645
  • UNSPSC # 30171501
Security Door,Half Glass Design,Hand LH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,916.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 90.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Half-glass fiberglass-reinforced polyester door is used primarily for exterior openings in high-use areas. An excellent choice for restaurants and schools, or anywhere else that requires a strong, lightweight door that can withstand rough everyday use.

• Door opening: 36"W x 84"H
• Type 2 door matches to Type 2 Curries hinge cutouts

Note: For more information on Door Types and Hinge Cutout measurements, go to:
https://static.grainger.com/images/14-ECOMMA-265-Door-Selection-Guide-door-selection-guide.png?cm_sp=CS_Banner-_-SC-_-DoorSelectionGuide

View More

Technical Specs

  • Item Security Door
  • Door Design Half Glass
  • Door Type 2
  • Lock Type Cylindrical
  • Material Fibreglass Reinforced Polyester
  • Hand LH
  • Thermal Insulation U-Factor 0.35
  • Door Opening Height 84"
  • Door Opening Width 36"
  • Window Height 29"
  • Window Width 23"
  • Thickness 1-3/4"
  • Overall Depth 1-3/4"
  • Agency Compliance ANSI A250.4, ASTM E90
  • For Use With Mfr. No. FOO1741X-CU, FOO1749X-CU
  • Includes Light Kit for Glass Installation
  • Dimension a 4-7/8"
  • Dimension B 37-1/8"
  • Dimension C 69-3/8"
  • Dimension d 42-3/4"
  • Dimension E 84"
  • Green Certification or Other Recognition GREENGUARD Gold
  • Security Door Color Tan
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Gold.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.