Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CECO

Security Door,Flush Design,Hand RHR

  • Item # 53PM31
  • My Part #
  • Mfr. Model # CFRPD-FL3070DB-PR1-CU-RHR
  • Catalog Page # 1992
  • Catalog Group # J5644
  • UNSPSC # 30171501
Security Door,Flush Design,Hand RHR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Security Doors

Product Details

Flush-design fiberglass-reinforced polyester door is used primarily for exterior openings in high-use areas. An excellent choice for restaurants and schools, or anywhere else that requires a strong, lightweight door that can withstand rough everyday use.

• Door opening: 36"W x 84"H
• Type 2 door matches to Type 2 Curries hinge cutouts

Note: For more information on Door Types and Hinge Cutout measurements, go to:
https://static.grainger.com/images/14-ECOMMA-265-Door-Selection-Guide-door-selection-guide.png?cm_sp=CS_Banner-_-SC-_-DoorSelectionGuide

View More

Technical Specs

  • Item Security Door
  • Door Design Flush
  • Door Type 2
  • Lock Type Exit Device
  • Material Fiberglass Reinforced Polyester
  • Hand RHR
  • Thermal Insulation U-Factor 0.35
  • Door Opening Height 84"
  • Door Opening Width 36"
  • Thickness 1-3/4"
  • Overall Depth 1-3/4"
  • Agency Compliance ANSI A250.4, ASTM E90
  • For Use With Mfr. No. FOO1741X-CU, FOO1749X-CU
  • Dimension a 4-7/8"
  • Dimension B 37-1/8"
  • Dimension C 69-3/8"
  • Dimension d 42-3/4"
  • Dimension E 84"
  • Security Door Color Dark Bronze
  • Green Certification or Other Recognition GREENGUARD Gold
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Gold.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.