Skip Content

DV
CECO

Security Door,Flush Design,Hand RH

  • Item # 53PL44
  • My Part #
  • Mfr. Model # CFRPD-FL3070TA-CYL-CE-RH
  • Catalog Page # 1992
  • Catalog Group # J5640
  • UNSPSC # 30171501
Security Door,Flush Design,Hand RH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Security Doors

Product Details

Flush-design fiberglass-reinforced polyester door is used primarily for exterior openings in high-use areas. An excellent choice for restaurants and schools, or anywhere else that requires a strong, lightweight door that can withstand rough everyday use.

• Door opening: 36"W x 84"H
• Type 1 door matches to Type 1 Ceco hinge cutouts

Note: For more information on Door Types and Hinge Cutout measurements, go to:
https://static.grainger.com/images/14-ECOMMA-265-Door-Selection-Guide-door-selection-guide.png?cm_sp=CS_Banner-_-SC-_-DoorSelectionGuide

View More

Technical Specs

  • Item Security Door
  • Door Design Flush
  • Door Type 1
  • Lock Type Cylindrical
  • Material Fiberglass Reinforced Polyester
  • Hand RH
  • Thermal Insulation U-Factor 0.35
  • Door Opening Height 84"
  • Door Opening Width 36"
  • Thickness 1-3/4"
  • Overall Depth 1-3/4"
  • Agency Compliance ANSI A250.4, ASTM E90
  • For Use With Mfr. No. FOO1741X-ST, FOO1752X
  • Dimension a 6-5/8"
  • Dimension B 39-5/8"
  • Dimension C 72-5/8"
  • Dimension d 40-15/16"
  • Dimension E 84"
  • Security Door Color Tan
  • Green Certification or Other Recognition GREENGUARD Gold
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Gold.