Skip Content

TP
CECO

Security Door,Type CE,Red Oak Veneer

  • Item # 1VMW1
  • My Part #
  • Mfr. Model # RSHL-6-3068-LHR-CE
  • Catalog Page # N/A
  • UNSPSC # 30171504
Security Door,Type CE,Red Oak Veneer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,428.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 178.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Security Door
  • Door Design Standard-Duty With Window
  • Door Type 1
  • Lock Type Classroom Lockset AU5308
  • Material Red Oak Veneer
  • Hand LHR
  • Door Opening Height 80"
  • Door Opening Width 36"
  • Window Height 25"
  • Window Width 23"
  • Thickness 1-3/4"
  • Agency Compliance Warnock Hersey, 20 Minute Fire Rating
  • For Use With 3KY73, 3KY81
  • Includes Door, Closer, Lock, Hinges
  • Dimension B 37-5/8"
  • Dimension C 68-5/8"
  • Security Door Color Red Oak
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.