Skip Content
TP
CECO

Metal Door With Glass, Type 3,80 x 30 In

  • Item # 5EJA9
  • Mfr. Model # CHMD X NL26 68 X CYL-ST-16ga-WG
  • Catalog Page # 2045
  • Catalog Group # D3689
  • UNSPSC # 30171505
Metal Door With Glass,Type 3,80 x 30 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $961.84 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 110.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel door combines the extra strength of steel construction with the added safety of UL fire rating to offer outstanding security. Steel face sheets are supported by a kraft honeycomb core for exceptionally flat surfaces with high structural resistance to impact damage. Core has thermal insulation.

View More

Technical Specs

  • Item Narrow Light Steel Door with Glass
  • Door Design Narrow Lite
  • Door Type 3
  • Lock Type Cylindrical
  • Material 16-Gauge
  • Thermal Insulation U-Factor 0.41
  • Door Opening Height 80"
  • Door Opening Width 30"
  • Window Height 26"
  • Window Width 5"
  • Thickness 1-3/4"
  • Agency Compliance UL, 1 1/2 Hour Fire Rating
  • Includes Doors With Glass
  • Dimension B 37-5/16"
  • Dimension C 67-1/4"
  • Security Door Color Gray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.