Skip Content

TP
CECO

Hollow Metal Door 24 x 60 Louvers

  • Item # 6RLF5
  • My Part #
  • Mfr. Model # CHMDL 30 70- 24 x 60 Vent MORT-CU 18 ga
  • Catalog Page # 1992
  • Catalog Group # D2866
  • UNSPSC # 30171505
Hollow Metal Door 24 x 60 Louvers close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,688.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 115.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel Door with Louvers helps to improve ventilation and heat transfer in and out of storage areas while maintaining privacy. Suitable for use in boiler rooms, cleaning closets, restrooms, and storage closets where heat or fumes can accumulate. Door is 1-3/4" thick.

View More

Technical Specs

  • Item Steel Door With Louvers
  • Door Type 2
  • Lock Type Mortise
  • Material 18-gauge
  • Thermal Insulation U-Factor 0.41
  • Door Opening Height 84"
  • Door Opening Width 36"
  • Thickness 1-3/4"
  • Agency Compliance ANSI, UL
  • For Use With Frames 1PHU8, 1PHV3, 1PHV7, 1PHW2
  • Includes 24 X 60" Louvers
  • Dimension B 37-1/8"
  • Dimension C 69-3/8"
  • Dimension E 84"
  • Security Door Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.