Navigation Menu New

Access My Account, Order History, Lists and more here.

3NWJ8 CHMD x HG30 70 x CYL-CE-16ga UNSPSC # 30171505

Tap image to zoom.

Roll over image to zoom.

Half Glass Steel Door, 84x36 In, 16 ga

  • Item # 3NWJ8
  • Mfr. Model # CHMD x HG30 70 x CYL-CE-16ga
  • UNSPSC # 30171505
  • Catalog Group # D3659
  • Catalog Page # 1997 1997
Country of Origin USA. Country of Origin is subject to change.

Flush steel door combines the extra strength of steel construction with the added safety of a 3-hr. UL fire rating to offer outstanding security. Its steel face sheets are supported by a kraft honeycomb core for an exceptionally flat surface with high structural resistance to impact damage.

Technical Specs

  • Item Half Glass Steel Door
  • Door Design Half Glass
  • Door Type 1
  • Lock Type Cylindrical
  • Material 16-Gauge
  • Thermal Insulation U-Factor 0.41
  • Door Opening Height 84 in
  • Door Opening Width 36 in
  • Thickness 1 3/4 in
  • Agency Compliance 3/4 Hour Fire Rating, UL
  • Includes Doors Without Glass
  • Dimension a 6 5/8 in
  • Dimension B 39 5/8 in
  • Dimension C 72 5/8 in
  • Security Door Color Gray
  • Fire Rating 45 min
  • Green Certification or Other Recognition GREENGUARD(R) GOLD Certified

Flush steel door combines the extra strength of steel construction with the added safety of a 3-hr. UL fire rating to offer outstanding security. Its steel face sheets are supported by a kraft honeycomb core for an exceptionally flat surface with high structural resistance to impact damage.

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD(R) GOLD Certified.
Back to Top