Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
CECO

Half Glass Hollow Metal Door 32x80

  • Item # 6RLR5
  • My Part #
  • Mfr. Model # CHMD X HG28 68 X MORT-CU-16ga-WG
  • Catalog Page # 1992
  • Catalog Group # D3709
  • UNSPSC # 30171505
Half Glass Hollow Metal Door 32x80 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,217.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 108.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel door combines the extra strength of steel construction with the added safety of UL fire rating to offer outstanding security. Steel face sheets are supported by a kraft honeycomb core for exceptionally flat surfaces with high structural resistance to impact damage. Core has thermal insulation.

View More

Technical Specs

  • Item Half Glass Hollow Steel Door
  • Door Design Half Glass
  • Door Type 2
  • Lock Type Mortise
  • Material 16-Gauge
  • Thermal Insulation U-Factor 0.41
  • Door Opening Height 80"
  • Door Opening Width 32"
  • Window Height 25"
  • Window Width 19"
  • Thickness 1-3/4"
  • Agency Compliance ANSI A250.8-1998, UL
  • For Use With Frames 1PHU5, 1PHU9, 1PHV4, 1PHV8
  • Includes 1/4 In. Clear Wire Glass with Safety Film, Fire Rated For 45 Minutes
  • Dimension B 35-1/4"
  • Dimension C 65-3/8"
  • Dimension E 80"
  • Security Door Color Gray
  • Fire Rating 45 min.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.