Navigation Menu New

Access My Account, Order History, Lists and more here.

3KY74 FOO1743X UNSPSC # 30171505

Tap image to zoom.

Roll over image to zoom.

Frame, Door, 3 PC

  • Item # 3KY74
  • Mfr. Model # FOO1743X
  • UNSPSC # 30171505
  • Catalog Group # D2926
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Security Door Frame
  • Door Type 1
  • Frame Type Masonry/Stud
  • Material 16-gauge steel
  • Hand LH
  • Door Opening Height 84 in
  • Door Opening Width 36 in
  • Throat Opening Size 4 7/8 in
  • Overall Depth 5 3/4 in
  • Agency Compliance UL
  • Fire Rating 3 hr
  • Green Environmental Attribute Applicable to LEED Criteria
  • Green Certification or Other Recognition Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified, Health Product Declaration Collaborative

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified, Health Product Declaration Collaborative.
Back to Top