Navigation Menu New

Access My Account, Order History, Lists and more here.

1PHW1 FOO1750X-CU UNSPSC # 30171507

Tap image to zoom.

Roll over image to zoom.

Door Frame, Type CU, Steel, 80 In H, 36 In W

  • Item # 1PHW1
  • Mfr. Model # FOO1750X-CU
  • UNSPSC # 30171507
  • Catalog Group # D2933
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Security Door Frame
  • Door Type 2
  • Frame Type Drywall Afterset
  • Material 16 Gauge Steel
  • Hand RH
  • Door Opening Height 80 in
  • Door Opening Width 36 in
  • Throat Opening Size 4 7/8 in
  • Overall Depth 5 7/8 in
  • Agency Compliance UL Listed
  • Fire Rating 3 hr
  • Green Environmental Attribute Applicable to LEED Criteria
  • Green Certification or Other Recognition Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified, Health Product Declaration Collaborative

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified, Health Product Declaration Collaborative.
Back to Top