Navigation Menu New

Access My Account, Order History, Lists and more here.

1PHV2 FOO1742X-CU UNSPSC # 30171507

Tap image to zoom.

Roll over image to zoom.

Door Frame, Type CU, Steel, 80 In H, 36 In W

  • Item # 1PHV2
  • Mfr. Model # FOO1742X-CU
  • UNSPSC # 30171507
  • Catalog Group # D2925
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Security Door Frame
  • Door Type 2
  • Frame Type Masonry/Stud
  • Material 16 Gauge Steel
  • Hand RH
  • Door Opening Height 80 in
  • Door Opening Width 36 in
  • Throat Opening Size 4 7/8 in
  • Overall Depth 5 3/4 in
  • Agency Compliance UL Listed
  • Fire Rating 3 hr
  • Green Certification or Other Recognition GREENGUARD(R) GOLD Certified

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD(R) GOLD Certified.
Back to Top