Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CDI TORQUE PRODUCTS

Elect Torque Wrench, 1/2 In, 25-250 ft lb

  • Item# 4YVR4
  • Mfr. Model# 2503CF3
  • Catalog Page# 996
  • UNSPSC# 27111715
Elect Torque Wrench,1/2 In,25-250 ft lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $669.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.77 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electronic Torque Wrenches
Proto®

• Calibrated to ±2% of indicated value CW and CCW Red/green/yellow lights and audible buzzer when target torque is approached Accurate from 10% to 100% of full scale
Meet ASME B107.28.

View More

Technical Specs

  • Item Electronic Torque Wrench
  • Drive Size 1/2"
  • Calibration Certificate Included Yes
  • Torque Measurement Type Inch-Pound/Newton-Meter
  • Torque Range (in.-lbs.) 300 to 3000
  • Torque Range (Ft.-Lb.) 25 to 250
  • Torque Range (kg. cm.) 345 to 3456
  • Torque Range (Nm) 33.800 to 338.000
  • Head Type Flex Ratcheting
  • Graduations (kg. cm.) 1
  • Graduations (Nm) 1
  • Graduations (in. lbs.) 1
  • Graduations (ft.-lbs.) 1
  • Overall Length 27"
  • Rotation CW/CCW
  • Accuracy +/-2% Of Torque Reading CW/CCW @ 20-100 % Of Full Scale
  • Converts Nm, ft.-lb., in.-lb., kg.cm.
  • Visual/Audible Indicators Audible Tone and LED Light Bar
  • Features Ergo Designed, LED and Audible Signal, Track and Peak Hold Modes
  • Material Rubber
  • Power Source (2) Lithium Batteries
  • Meets/Exceeds ASME B107.28 -2005
  • Includes Blow Molded Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.