Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CDI TORQUE PRODUCTS

3/8" Flex Ratcheting Electronic Torque Wrench, Torque Range (Ft.-Lb.): 10 to 100

  • Item# 22N918
  • Mfr. Model# 1002CF3HA
  • Catalog Page# 996
  • UNSPSC# 27111715
3/8" Flex Ratcheting Electronic Torque Wrench, Torque Range (Ft.-Lb.): 10 to 100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $618.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This wrench features a Flex Ratchet head and is fully programmable with all steel grip handles. The progressive light system indicates approaching desired torque, torque value reached, and over-torqued.

View More

Technical Specs

  • Item Electronic Torque Wrench
  • Drive Size 3/8"
  • Calibration Certificate Included Yes
  • Torque Measurement Type Inch-Pound/Centimeter-Kilogram
  • Torque Range (in.-lbs.) 120 to 1200
  • Torque Range (Ft.-Lb.) 10 to 100
  • Torque Range (kg. cm.) 138 to 1382
  • Torque Range (Nm) 13.600 to 135.600
  • Head Type Flex Ratcheting
  • Graduations (kg. cm.) 1
  • Graduations (Nm) 0.1
  • Graduations (in. lbs.) 1
  • Graduations (ft.-lbs.) 0.1
  • Overall Length 17"
  • Rotation CW
  • Accuracy 1%
  • Converts Nm, ft.-lb., in.-lb., kg.cm.
  • Visual/Audible Indicators 3 Color LED Light Bar: Yellow: Approaching Desiged Torque Setting, Green: Desired Torque Value Is Reached, Red: Fastener Was Over-Torqued, Audible Tone: Set Torque Is Reached, If Set Torque Value Is Exceeded, Alarm Tone Will Sound, When Desired Torque Value Is Reached, Display Will Hold Value and Flash For 10 sec.
  • Features High Accuracy
  • Material Steel Head w/Non-Slip Rubber Grip
  • Power Source (2) CR123 Lithium Batteries
  • Includes Storage Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.