Skip Content

DG
CD LIGHTING

Recessed Troffer

  • Item # 36JD46
  • My Part #
  • Mfr. Model # DFA-22-F-4-17-UNV-EB-25CP/12PA
  • Catalog Page # N/A
  • UNSPSC # 39111521
Detention 2x2' Recessed Troffer Flanged close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Recessed Troffers

Product Details

The CD LIGHTING recessed troffer is ideally suited to detention and security areas where physical attack or abuse are expected. The heavy gauge housing features concealed hinges, unbreakable lens, and tamperproof screws. 1-piece lens frame with tightly closed corners. The exterior/interior lens system provides both protection and uniform illumination. Removable power tray.

View More

Technical Specs

  • Item Recessed Troffer
  • Light Technology Fluorescent
  • Lamp Type - Fixtures T8
  • Nominal Size - Fixtures 2 ft. x 2 ft.
  • Max. Fixture Wattage 68.0
  • Fixture Voltage 120 to 277
  • Lamp Quantity 4
  • Lamp Watts 17
  • Height 5"
  • Length 26"
  • Width 24"
  • Fixture Item Recessed Troffer
  • Ballast Quantity 1
  • Ballast Type Electronic Instant Start
  • Description/Special Features Flanged
  • Lamp Included No
  • Housing Material Steel
  • Housing Finish Painted White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms