Skip Content

DG
CD LIGHTING

Detention 1x4' Surface Mount Troffer

  • Item # 36JD51
  • My Part #
  • Mfr. Model # DSA-14-F-2-32-UNV-EB-25CP/12PA
  • Catalog Page # N/A
  • UNSPSC # 39111521
Detention 1x4' Surface Mount Troffer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item 1x4' Surface Mount Troffer
  • Fixture Type Detention
  • Lamp Quantity 2
  • Lamp Type T8
  • Lamp Watts 32
  • Fixture Wattage 64
  • Voltage 120 to 277
  • Ballast Type Instant Start Electronic
  • Ballast Quantity 1
  • Housing Finish White
  • Lamp Included No
  • Mounting Surface
  • Length 49"
  • Height 5"
  • Width 12"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms