Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CD LIGHTING

Detention 1x4' Surface Clamshell Troffer

  • Item # 36JD52
  • My Part #
  • Mfr. Model # DSB-14-F-3-32-UNV-EB-25CP/12PA
  • Catalog Page # N/A
  • UNSPSC # 39111521
Detention 1x4' Surface Clamshell Troffer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Surface Mount Fixtures

Technical Specs

  • Lamp Quantity 3
  • Ballast Type Instant Start Electronic
  • Ballast Quantity 1
  • Housing Finish White
  • Lamp Included No
  • Mounting Surface
  • Item 1x4' Surface Clamshell Troffer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms