Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CCL

Mechanical Keyless Cabinet Lock,Knob

  • Item # 38EW60
  • My Part #
  • Mfr. Model # 90000
  • Catalog Page # N/A
  • UNSPSC # 46171503
Mechanical Keyless Cabinet Lock,Knob close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mechanical Keyless Cabinet Lock
  • Handle Type Knob
  • Door Thickness 1/16" to 3/32"
  • Latch Type Spring Loaded
  • Trim Plate Included
  • Bolt Throw End
  • Keypad 5 Pushbutton
  • Hand Nonhanded
  • Finish Satin Chrome
  • Case Material Metal
  • Series D900
  • Outside Height 5-7/8"
  • Outside Width 1-1/8"
  • Outside Depth 1"
  • Latch Length 1"
  • Backset 3/8"
  • Max. User Codes 3125
  • Includes Installation Manual, Template, Operations Manual and Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms