Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
CCL

Enclosure Lock,Warded,Diecast

  • Item # 45W707
  • My Part #
  • Mfr. Model # R557SGS-1LK
  • Catalog Page # N/A
  • UNSPSC # 46171503
Enclosure Lock,Warded,Diecast close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.51 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This CCL diecast police box lock (also known as a ward lock) is a type of lock mechanism that uses a set of obstructions (wards) to help prevent the lock from opening unless the correct key is inserted. The correct key has slots or notches that correspond to the obstructions in the lock, allowing the key to rotate freely. The key can then activate a lever or sliding bolt to open the lock.

View More

Technical Specs

  • Item Diecast Police Box Lock
  • Lock Type Warded
  • Key Style Long Skeleton
  • Key Number R4266
  • Lock Body Material Die Cast Zinc
  • Mounting Hole Dia. (In.) 5/32
  • Unlock Turn Direction Right
  • Unlocking Radius (Deg.) 90
  • Lock Body Width 2-1/4"
  • Lock Body Height 2-7/64"
  • Lock Body Depth 21/32"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.