Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CAULK-EZ

2.5 oz. Spray Can Caulk-EZ Tooling Aid with Dry Time, Clear

  • Item# 1MMT9
  • Mfr. Model# EZ4T
  • Catalog Page# N/A
  • UNSPSC# 27112602
2.5 oz. Spray Can Caulk-EZ Tooling Aid with   Dry Time, Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $10.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.28 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Caulk-EZ Tooling Aid helps you deliver a perfect bead of caulk in a fraction of the time with no clean-up mess; just spray on and wipe off of any surface. Nonflammable, odorless, water-based formula will not harm or stain caulk and keeps adjacent surfaces paintable.

View More

Technical Specs

  • Item Caulk-EZ Tooling Aid
  • Size 2.5 oz. Spray Can
  • Color Clear
  • Temp. Range (F) 0 to 110
  • Flash Point (F) 111
  • Specific Gravity 0.79
  • VOC (%) 35.00
  • For Use With All Caulks
  • Application Improves Tooling Ability
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


2.5 oz. Spray Can Caulk-EZ Tooling Aid with Dry Time, Clear is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from What a great product. Caulking is now simpler, faster, cleaner, and cheaper.
Date published: 2014-04-02
  • y_2017, m_2, d_22, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1MMT9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.