Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
MAYHEW SELECT

Hose Clamp Pliers, Cable Operated

  • Item# 4KME5
  • Mfr. Model# 45650
  • Catalog Page# 1058
  • UNSPSC# 27111714
Hose Clamp Pliers,Cable Operated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hose Clamp Pliers
  • Type Cable Operated
  • Length 33-1/2"
  • Capacity 1/4 to 2 3/32"
  • Characteristics Solid, 1-Pc. Construction
  • Application For Hose Clamp Removal
  • Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms