Skip Content

ST
CATCHMASTER

Paper Fly Trap, 1EA

  • Item # 8CNR3
  • My Part #
  • Mfr. Model # 8CNR3
  • Catalog Page # 1021
  • UNSPSC # 10191703
Fly Trap,22 In. L,11 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This double sided fly trap is designed to tackle the most sever fly infestations. At 46 square feet of catching power, the Spider Web™ Fly Glue Trap catches hundreds of thousands of flies and other flying insects. The Spider Web™ combines a pre-baited glue formula with a highly attractive florescent chartreuse color. The double sided roll easily unrolls to be hung vertically or horizontally for use in barns, greenhouses, chicken, sheep, hog, enclosures, garbage rooms or wherever flies are present in large numbers.

View More

Technical Specs

  • Item Fly Trap
  • Trap Style Paper
  • Reusable No
  • Insect Group Flying
  • Insect Control Type Kills
  • Targeted Insects Flies
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.