ST
CATCHMASTER

Mouse Trap, 16 In. L, 2-1/4 In. W

  • Item # 20YR49
  • My Part #
  • Mfr. Model # 615
  • Catalog Page # 1017
  • UNSPSC # 10191701
Mouse Trap, 16 In. L, 2-1/4 In. W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Insect and Pest Control~Rodent Traps and Bait Stations


$19.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Slim™ Mouse Trap is ideal for hard-to-reach areas in your home. Use the Slim™ with the glue boards included to trap multiple mice, or use without glue boards as a live-catch trap. When using without glue boards, live mice are trapped humanely and can be then be released. When using with glue boards, mice are catch on adhesive and can be easily disposed. The Slim’s™ dark color and inconspicuous design allows for discreet placement. The narrow profile of the trap fits into areas that most traps do not; between and behind appliances, along baseboards, under sinks and inside cabinets, between filing cabinets, underneath and around storage areas.

View More

Technical Specs

  • Item Mouse Trap
  • Disposable No
  • Used For Rodent Control
  • Trap Style Bait Box
  • Overall Length 16"
  • Overall Width 2-1/4"
  • Overall Height 2-1/2"
  • Material Plastic and Adhesive
  • Weight 0.5 lb.
  • Includes (2) Glue Boards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products