Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
CATCHMASTER

Glue Trap,5-1/4 In. L,3-1/2 In. W,PK4

  • Item # 5YAY1
  • My Part #
  • Mfr. Model # 104
  • Catalog Page # 1017
  • UNSPSC # 10191701
Glue Trap,5-1/4 In. L,3-1/2 In. W,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.99 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safe for your home and family, the Mouse & Insect Glue Traps are non-toxic, pre-baited, and professional strength traps for rodent and home pest control. Catchmaster’s® proven adhesive traps crawling pests when contact is made. No setting or baiting is required. Simply separate the trays from each other and place along walls with glue side facing up. An alternative to glue boards that may not hold up as well in damp or humid areas like basements or bathrooms.

View More

Technical Specs

  • Item Glue Trap
  • Disposable Yes
  • Used For Trapping Mice
  • Trap Style Bait Box
  • Overall Length 5-1/4"
  • Overall Width 6"
  • Overall Height 3-1/2"
  • Material Plastic and Adhesive
  • Capacity (104) Mice
  • Includes (4) Traps Per Pack
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.