Skip Content

DV
CATAWISSA

Wing Union Female Sub, Threaded, 4" Pipe Size - Pipe Fitting

  • Item # 29JF48
  • My Part #
  • Mfr. Model # 0338500887
  • Catalog Page # N/A
  • UNSPSC # 40142320
Union,4 in.,Threaded,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Black Pipe Fittings

Product Details

Union is fully traceable and mill certified. Ideal for use in manifold, steam, pumping, hot oil truck, low, and high pressure applications.

View More

Technical Specs

  • Item Wing Union Female Sub
  • Fitting Schedule/Class Class 200
  • Pipe Size - Pipe Fitting 4"
  • Fitting Connection Type Threaded
  • Standards NACE MR0175, API RP 14E
  • Max. Pressure 3000 psi
  • Saturated Steam Pressure 2000 psi
  • Outside Dia. 9-1/16"
  • Number of Holes 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms