Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
CATAWISSA

Union, Threaded, 2" Pipe Size - Pipe Fitting

  • Item# 29JF30
  • Mfr. Model# 0338505605
  • Catalog Page# N/A
  • UNSPSC# 40142320
Union, Threaded, 2" Pipe Size - Pipe Fitting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $74.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Union is fully traceable and mill certified. Ideal for use in manifold, steam, pumping, hot oil truck, low, and high pressure applications.

View More

Technical Specs

  • Item Union
  • Fitting Schedule/Class Class 200
  • Pipe Size - Pipe Fitting 2"
  • Fitting Connection Type Threaded
  • Standards NACE MR0175, API RP 14E
  • Max. Pressure 3000 psi
  • Saturated Steam Pressure 2000 psi
  • Outside Dia. 5-29/32"
  • Number of Holes 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.