C3
CATAPULT

Red Kinetic Energy Recovery Rope, 2" Diameter, 30 ft. Length

  • Item # 411D34
  • My Part #
  • Mfr. Model # 10-20030
  • Catalog Page # N/A
  • UNSPSC # 27111711
Red Kinetic Energy Recovery Rope, 2" Diameter, 30 ft. Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Ropes and Rope Supply~Rope Tie Downs


$1,050.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This rope has a breaking strength of 131,000 lbs. and is designed for semi trucks, dump trucks or similar weighted items. Catapult is the premier kinetic energy rope designed to recover equipment in the most demanding situations. Use Catapult to connect the towing to the stuck vehicle. Under load, Catapult will stretch up to 35%, then transfer an immense amount of energy from the towing vehicle to free the stuck vehicle. It is designed to be the most effective recovery method, while decreasing shock and strain to both vehicles. By design, Catapult does not have to be tensioned before pulling the stuck vehicle. With traditional methods, the towing vehicle must gain tension on the tow strap or chain before initiating the recovery. If not, a damaging stock is transferred to both vehicles. In this situation, traditional tow straps or chains can also break creating a hazardous environment. Catapult allows the towing vehicle to gain momentum and traction before bearing the load of the stuck vehicle. This creates the safest and most effective recovery of vehicles.

View More

Technical Specs

  • Item Kinetic Energy Recovery Rope
  • End Type Loop
  • Length 30 ft.
  • Diameter 2"
  • Body Material Polypropylene
  • Color Red
  • For Use With Shackle, Semi trucks, dump trucks and similar weighted items
  • Tensile Strength 131,000 lb.
  • Working Load Limit 43,833 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms