Navigation Menu New

Access My Account, Order History, Lists and more here.

457K82 CS41SBBNAMUN UNSPSC # 43191501

CAT

Smartphone: Unlocked, 4G (LTE)/2G/3G, GSM, 4.7 in Display Size, 32 GB Internal Memory Size

  • Item # 457K82
  • Mfr. Model # CS41SBBNAMUN
  • UNSPSC # 43191501
  • Catalog Page # 2034 2034
Country of Origin China. Country of Origin is subject to change.

This Caterpillar® CAT® S41 Smartphone is a rugged cellular phone with a powerful battery that can even charge other devices and accessories with its Battery Share feature. It is dustproof and waterproof as well as shockproof with a drop protection of up to 6 ft. or 1.8m. The Android™ platform phone has a Corning® Gorilla® Glass 5 screen which helps prevent scratches and is readable in bright sunlight. Its 5” touchscreen helps offer greater functionality with most gloves or in wet conditions with the glove-on working and wet-finger tracking technology. The battery helps provide up to 38 hr. of 3G talk-time and 44 days of stand-by time. Ideal for construction or challenging jobsites as well as general usage.

Tap image to zoom.

Roll over image to zoom.

CAT

Smartphone: Unlocked, 4G (LTE)/2G/3G, GSM, 4.7 in Display Size, 32 GB Internal Memory Size

  • Item # 457K82
  • Mfr. Model # CS41SBBNAMUN
  • UNSPSC # 43191501
  • Catalog Page # 2034 2034
Country of Origin China. Country of Origin is subject to change.

This Caterpillar® CAT® S41 Smartphone is a rugged cellular phone with a powerful battery that can even charge other devices and accessories with its Battery Share feature. It is dustproof and waterproof as well as shockproof with a drop protection of up to 6 ft. or 1.8m. The Android™ platform phone has a Corning® Gorilla® Glass 5 screen which helps prevent scratches and is readable in bright sunlight. Its 5” touchscreen helps offer greater functionality with most gloves or in wet conditions with the glove-on working and wet-finger tracking technology. The battery helps provide up to 38 hr. of 3G talk-time and 44 days of stand-by time. Ideal for construction or challenging jobsites as well as general usage.

Technical Specs

  • Item Smartphone
  • Locked - Cell Phone Unlocked
  • Network - Cell Phone 2G, 3G, 4G (LTE)
  • Compatible Network Type GSM
  • Display Size - Cell Phone 4.7 in
  • Talk Time (Minutes) 1,800
  • Internal Memory Size 32 GB
  • Sensor - Cell Phone Accelerometer, Ambient Light, Compass, Proximity
  • Infrared Camera - Cell Phone No
  • Megapixels - Main Camera 13
  • Megapixels - Front Camera 8
  • Battery Capacity 5,000 mAh
  • IP Rating IP68
  • Standards MIL-SPEC 810G
  • Features Drop Proof, Long Battery Life
  • Series S41
  • Finish Rugged
  • Waterproofed Yes

This Caterpillar® CAT® S41 Smartphone is a rugged cellular phone with a powerful battery that can even charge other devices and accessories with its Battery Share feature. It is dustproof and waterproof as well as shockproof with a drop protection of up to 6 ft. or 1.8m. The Android™ platform phone has a Corning® Gorilla® Glass 5 screen which helps prevent scratches and is readable in bright sunlight. Its 5” touchscreen helps offer greater functionality with most gloves or in wet conditions with the glove-on working and wet-finger tracking technology. The battery helps provide up to 38 hr. of 3G talk-time and 44 days of stand-by time. Ideal for construction or challenging jobsites as well as general usage.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top