Navigation Menu New

Access My Account, Order History, Lists and more here.

457K83 CS31SBBNAMUN UNSPSC # 43191501

CAT

S31, GSM, Smartphone, 16 GB, 8 Megapixels - Main Camera

  • Item # 457K83
  • Mfr. Model # CS31SBBNAMUN
  • UNSPSC # 43191501
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

This Caterpillar® CAT® S31 Smartphone is a functional, rugged cellular phone. It is water, dust, and shockproof with a drop protection of up to 6 ft. or 1.8m on concrete. A 4.7” scratch-resistant Corning® Gorilla® Glass 3 screen helps offer readability in direct sunlight and greater functionality with most gloves or in wet conditions. The easy-to-grip design features a multi-function programmable key that is useful for Push-to-Talk (PTT) one-touch communication, or to easily launch its flashlight or camera. The battery helps provide up to 30 hr. of talk-time and 44 days of stand-by time. Ideal for construction or challenging jobsites as well as general usage.

Tap image to zoom.

Roll over image to zoom.

CAT

S31, GSM, Smartphone, 16 GB, 8 Megapixels - Main Camera

  • Item # 457K83
  • Mfr. Model # CS31SBBNAMUN
  • UNSPSC # 43191501
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

This Caterpillar® CAT® S31 Smartphone is a functional, rugged cellular phone. It is water, dust, and shockproof with a drop protection of up to 6 ft. or 1.8m on concrete. A 4.7” scratch-resistant Corning® Gorilla® Glass 3 screen helps offer readability in direct sunlight and greater functionality with most gloves or in wet conditions. The easy-to-grip design features a multi-function programmable key that is useful for Push-to-Talk (PTT) one-touch communication, or to easily launch its flashlight or camera. The battery helps provide up to 30 hr. of talk-time and 44 days of stand-by time. Ideal for construction or challenging jobsites as well as general usage.

Technical Specs

  • Item Smartphone
  • Locked - Cell Phone Unlocked
  • Network - Cell Phone 2G, 3G, 4G (LTE)
  • Compatible Network Type GSM
  • Display Size - Cell Phone 4.7 in
  • Talk Time (Minutes) 1,800
  • Internal Memory Size 16 GB
  • Sensor - Cell Phone Accelerometer, Ambient Light, Compass, Proximity
  • Infrared Camera - Cell Phone No
  • Megapixels - Main Camera 8
  • Megapixels - Front Camera 2
  • Battery Capacity 4,000 mAh
  • IP Rating IP68
  • Standards MIL-SPEC 810G
  • Features Drop Proof, Long Battery Life
  • Series S31
  • Finish Rugged
  • Waterproofed Yes

This Caterpillar® CAT® S31 Smartphone is a functional, rugged cellular phone. It is water, dust, and shockproof with a drop protection of up to 6 ft. or 1.8m on concrete. A 4.7” scratch-resistant Corning® Gorilla® Glass 3 screen helps offer readability in direct sunlight and greater functionality with most gloves or in wet conditions. The easy-to-grip design features a multi-function programmable key that is useful for Push-to-Talk (PTT) one-touch communication, or to easily launch its flashlight or camera. The battery helps provide up to 30 hr. of talk-time and 44 days of stand-by time. Ideal for construction or challenging jobsites as well as general usage.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top