Navigation Menu New

Access My Account, Order History, Lists and more here.

420C73 CUPBBLYE00G0A0 UNSPSC # 26111704

Tap image to zoom.

Roll over image to zoom.

CAT

Rechargeable Power Bank, Number of Output Connectors 1, 8 in Cable Length, 10,000 mAh

  • Item # 420C73
  • Mfr. Model # CUPBBLYE00G0A0
  • UNSPSC # 26111704
  • Catalog Page # 533 533
Country of Origin China. Country of Origin is subject to change.

Portable power banks are external batteries for recharging the internal battery of cellphones, tablets, and similar USB-type mobile devices. Also known as battery banks, they are a reserve power source for replenishing the charge of a device when users either don't have or can't use their standard charger. Power banks are rechargeable to allow reuse.

Technical Specs

  • Output Connection Type Female USB Type A
  • For Use With Devices powered by a Micro USB Connector
  • Capacity - Batteries 10,000 mAh
  • Number of Output Connectors 1
  • Recharge Time 10.0 hr
  • Height 3.75 in
  • Width 2.95 in
  • Depth 1.06 in
  • Weight 9.1 oz
  • Safety Features None
  • Application Rechargeable Lights, Smartphone, Tablet
  • Battery Chemistry Lithium Ion
  • Cable Length 8 in
  • Rechargeable Up To 300 Times
  • Charges Up To 3 Times
  • Includes (1) Belt Clip, (1) Male USB type A to Micro USB Cable
  • Input Connector Micro USB
  • Max. Operating Temp. 140 Degrees F
  • Min. Operating Temp. 14 Degrees F
  • Voltage - Batteries 4.3V DC
  • Power Requirement 5V DC
  • Water Resistant Yes
  • Standards CE
  • Item Rechargeable Power Bank
  • Color Yellow
  • Shelf Life 1 yr
  • Green Environmental Attribute Does Not Contain PVC

Portable power banks are external batteries for recharging the internal battery of cellphones, tablets, and similar USB-type mobile devices. Also known as battery banks, they are a reserve power source for replenishing the charge of a device when users either don't have or can't use their standard charger. Power banks are rechargeable to allow reuse.

Compliance and Restrictions

  • Hazardous Material - General
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top