Navigation Menu New

Access My Account, Order History, Lists and more here.

489R90 P90565 UNSPSC # 46181604

Tap image to zoom.

Roll over image to zoom.

CAT

8 in Work Boot, 8, M, Women's, Gray, Steel Toe Type, 1 PR

  • Item # 489R90
  • Mfr. Model # P90565
  • UNSPSC # 46181604
  • Catalog Group # J7345
  • Catalog Page # N/A
Country of Origin Vietnam. Country of Origin is subject to change.

Technical Specs

  • Item Work Boot
  • Toe Type Steel
  • Gender Women's
  • Size 8
  • Footwear Width M
  • Metatarsal Guard No
  • Color Gray
  • Safety Criteria Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
  • Midsole Material PVC
  • Outsole Material Rubber
  • Footwear Sole Pattern Textured
  • Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.75
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75)
  • CSA Footwear Standard Not Specified
  • Manufacturers Suggested Sole Slip Rating Best
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Waterproof Yes
  • Insulated No
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Non-Marking Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Ninety Degree Heel Yes
  • Heel Height Less Than 1/2 in
  • Removable Insole Yes
  • Waterproof Type Membrane Plus Seam Seal
  • Height 8 in
  • Footwear Closure Type Lace Up
  • Liner Material Moisture Wicking Mesh
  • Shank Material Steel
  • Toe Shape Round
  • Footwear Construction Type Strobel/Cemented
  • Upper Boot Material All Leather
  • Insole System Removable
  • Upper Material Description Leather
  • Footwear Shank Type Steel
  • For Outdoor Traction Yes
  • Insulation Type None
  • Insulation Weight None
  • Style Number P90565
  • Max. Heat Rating 572 Degrees F
  • Footwear Style 8 in Work Boot

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top