Navigation Menu New

Access My Account, Order History, Lists and more here.

52DR88 P90803 UNSPSC # 46181604

Tap image to zoom.

Roll over image to zoom.

CAT

6 in Work Boot, 10, M, Men's, Seal Brown, Steel Toe Type, 1 PR

  • Item # 52DR88
  • Mfr. Model # P90803
  • UNSPSC # 46181604
  • Catalog Group # J5230
  • Catalog Page # N/A
Country of Origin Bangladesh. Country of Origin is subject to change.

Technical Specs

  • Item Work Boot
  • Toe Type Steel
  • Gender Men's
  • Size 10
  • Footwear Width M
  • Metatarsal Guard No
  • Metatarsal Guard Style None
  • Color Seal Brown
  • Safety Criteria Better Slip-Resistance, Chain Saw Cut-Resistant, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
  • Upper Material Leather
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
  • ASTM Standards Met Compression (C/75), Impact (I/75)
  • CSA Footwear Standard Not Specified
  • Manufacturers Suggested Sole Slip Rating Better
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole No
  • Waterproof No
  • Insulated No
  • Heat Resistant No
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Non-Marking Sole No
  • Chain Saw Cut Resistant Yes
  • Wide Toe Cap No
  • Ninety Degree Heel Yes
  • Heel Style Defined Heel
  • Heel Height 1 in or Greater
  • Removable Insole Yes
  • Upper Color Brown
  • Waterproof Type None
  • Height 5 1/2 in
  • Footwear Closure Type Lace Up
  • Liner Material Nylon Mesh
  • Shank Material Nylon
  • Toe Shape Round
  • Footwear Construction Type Cemented
  • Upper Boot Material All Leather
  • Insole System Removable Full Cushion
  • Upper Material Description Full Grain Leather
  • Footwear Shank Type None
  • For Outdoor Traction No
  • Insulation Type None
  • Insulation Weight None
  • Series P90803
  • Style Number P90803
  • Max. Heat Rating 572 Degrees F
  • Standards ASTM F2413-11
  • Footwear Style 6 in Work Boot

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top