Skip Content

DV
CAST S.P.A.

45/64" Cutting Ring with Compression Fitting Connection Type and 400 psi Max. Pressure

  • Item # 38EY96
  • My Part #
  • Mfr. Model # 100109
  • Catalog Page # N/A
  • UNSPSC # 40141720
Cutting Ring,18mm Pipe close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Helping to assure a safe and leak-free fitting, this CAST S.P.A. cutting ring also aids in the fast assembly of removable tubes, and avoids the time-consuming tasks of welding, tapping, and flaring. During installation the ring bites into the steel tube which helps prevent leaks and anti-unthreading of the ring.

View More

Technical Specs

  • Item Cutting Ring
  • Pipe Fitting Material Carbon Steel
  • Fitting Schedule/Class Class 50
  • Pipe Size - Pipe Fitting 45/64"
  • Fitting Connection Type Compression
  • Standards DIN2353
  • Max. Pressure 400 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).