Skip Content

DV
CAST S.P.A.

25/64" Strong Compression Union with Compression Fitting Connection Type and 800 psi Max. Pressure

  • Item # 38EZ20
  • My Part #
  • Mfr. Model # 103516
  • Catalog Page # N/A
  • UNSPSC # 40142320
25/64" Strong Compression Union with Compression Fitting Connection Type and 800 psi Max. Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Use this CAST S.P.A. strong compression union to to easily create a secure and leak-free fitting. Helps you avoid the labor intensive and time consuming tasks of welding, tapping, and flaring.

View More

Technical Specs

  • Item Strong Compression Union
  • Pipe Fitting Material Carbon Steel
  • Fitting Schedule/Class Class 50
  • Pipe Size - Pipe Fitting 25/64"
  • Fitting Connection Type Compression
  • Standards DIN2353
  • Max. Pressure 800 psi
  • Hex Size 19mm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Search Terms