Skip Content
TP
CAST S.P.A.

15/32" Compression Union with Compression Fitting Connection Type and 400 psi Max. Pressure

  • Item # 38EZ15
  • Mfr. Model # 103507
  • Catalog Page # N/A
  • UNSPSC # 40142320
15/32" Compression Union with Compression Fitting Connection Type and 400 psi Max. Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $8.68 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.19 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this CAST S.P.A. compression union to to easily create a secure and leak-free fitting. Helps you avoid the labor intensive and time consuming tasks of welding, tapping, and flaring.

View More

Technical Specs

  • Item Compression Union
  • Pipe Fitting Material Carbon Steel
  • Fitting Schedule/Class Class 50
  • Pipe Size - Pipe Fitting 15/32"
  • Fitting Connection Type Compression
  • Standards DIN2353
  • Max. Pressure 400 psi
  • Hex Size 19mm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.