Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CASH ACME

3-3/4"H Temperature & Pressure Relief Valve, 500,000 BtuH, 150 psi, 2-11/16" Thermostat Length

  • Item# 2RMY2
  • Mfr. Model# NCLX-5S
  • Catalog Page# N/A
  • UNSPSC# 40141606
3-3/4"H Temperature & Pressure Relief Valve, 500,000 BtuH, 150 psi, 2-11/16" Thermostat Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

T&P Valves

• Max. temp.: 210°F
Provide automatic temperature and pressure protection for hot water heaters and supply tanks. Test lever allows pressure checks during operation.
ASME rated, CSA Certified, and meet ANSI Z21.22 standard.
Extended Shank
Use with water heaters containing thick insulation.

View More

Technical Specs

  • Item Temperature & Pressure Relief Valve
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Thermostat Length 2-11/16"
  • Body Height 3-3/4"
  • BtuH 500,000
  • Factory Set Pressure 150 psi
  • Max. Temp. 210 Degrees F
  • Shank Length Extended
  • Auto Re-Seating Yes
  • Body Material Bronze
  • Spring Material Stainless Steel
  • Body Width 2"
  • Standards Certified ANSI Z21.22 And CSA 4.4, Listed By ASME And CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.