Skip Content

C3
CASH ACME

Brass Vacuum Relief Valve, NPT Inlet Type, Vented Outlet Type

  • Item # 49EL63
  • My Part #
  • Mfr. Model # 22397-0000LF
  • Catalog Page # N/A
  • UNSPSC # 40141606
Vacuum Relief Valve,Brass,NPT,Vented close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for protecting pressure vessels and hot water supply systems against negative pressure, this CASH ACME vacuum relief valve has a low-profile design with a slotted vent hole. Model opens on a 1” mercury vacuum and is designed for upright mounting. Relief valve is suitable for use in many commercial and domestic systems.

View More

Technical Specs

  • Item Vacuum Relief Valve
  • Body Material Brass
  • Inlet Type NPT
  • Outlet Type Vented
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Factory Set Pressure 5 psi
  • Pressure Range 0 to 200 PSI
  • BtuH 500,000
  • Steam Capacity (Lb./Hr.) 200
  • Disc Material Silicone
  • Overall Height 2-1/2"
  • Application Water Heater Pressure Relief
  • Overall Length 1-3/4"
  • Seat Material Silicone
  • Spring Material Stainless Steel
  • Temp. Range 0 Degrees to 210 Degrees F
  • Test Lever No
  • Compliance ANSI Z21.22/CSA 4.4
  • Standards ANSI Z21.22, CSA 4.4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.