TP
CASH ACME

1/2" NPT Inlet Type Inline Hot Water Shut-Off, Brass

  • Item # 20RH71
  • My Part #
  • Mfr. Model # 24718
  • Catalog Page # 2908
  • UNSPSC # 40141609
1/2" NPT Inlet Type Inline Hot Water Shut-Off, Brass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This hot water temperature control valve is specifically designed for mixing cold and hot water on hot water supply systems. Can be used for various applications to reduce the temperature of hot water from the system and are ideal for radiant heat applications. Can be used in under-the-sink applications to help prevent scalding in commercial and residential applications.

View More

Technical Specs

  • Item Inline Hot Water Shut-Off
  • Body Material Brass
  • Inlet Type NPT
  • Outlet Type NPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Temp. Range 117 Degrees to 185 Degrees F
  • Max. Pressure 145 psi
  • Overall Height 15/16"
  • Overall Width 15/16"
  • Compliance ASSE 1062, CSA B125.3 and NSF61
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.