Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CASCADE

Liquid Dishwashing Detergent, 45 oz. Bottle, 9 PK

  • Item# 22C531
  • Mfr. Model# PGC 40148
  • Catalog Page# 1633
  • UNSPSC# 47131810
Liquid Dishwashing Detergent, 45 oz. Bottle, 9 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $77.30 / pkg. of 9

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 27.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cascade® gel dishwashing detergent with Clorox® combines the scrubbing power of Cascade and the cleaning power of Clorox. The stain fighting action of the 2 combined fights tough stains like tea and coffee.

• Pure Rinse Formula™ rinses cleanly away
• Safe to use on all dishwasher-safe dishes

View More

Technical Specs

  • Item Dishwashing Detergent
  • Form Liquid
  • Size 45 oz.
  • Container Type Bottle
  • Fragrance Lemon
  • Contains Clorox
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Rated 3.9 out of 5 by 1197reviewers.
Rated 5 out of 5 by Wonderful fragrance I like that I can control the amount of soap I use with the gel September 1, 2016
Rated 5 out of 5 by My favorite gel I have found Cascade Complete Gel to be easy to use and leaves no residue, unlike powders. Also the citrus scent is nice and fresh! August 31, 2016
Rated 5 out of 5 by Great product!!! I was using Finish pods and noticed that I was getting water spots and the inside of my dishwasher was getting ugly. Used the Cascade Complete and the inside of the dishwasher is white and bright again and my dishes are spotless! whoo hooo!!! :) I will never go back to any other brand again. August 31, 2016
Rated 5 out of 5 by Great Product Does a good job cleaning the dishes and without residue August 31, 2016
Rated 4 out of 5 by A product you can trust Cascade is an excellent product for all your dish washing needs. I continue to purchase this brand and it doesn't disappoint when getting my dishes thoroughly cleaned. August 31, 2016
Rated 5 out of 5 by Love the scent Cleans dishes to a shine! Actually LOVE all the Cascade products! August 31, 2016
Rated 5 out of 5 by A complete container of confidence! With the combination of power that Dawn supplies , sparkle and smell that the lemon scent supplies, and the tried and true methods of any Cascade product, this gel guarantees your days of washing any dish by hand, are over. This product, along with the Cascade rinse, knocks out any worries of hard water residue on dishes, glasses and utensils. Sold on every load! August 31, 2016
Rated 5 out of 5 by Gets my dishes clean I was using another dishwasher liquid pods, but they were not opening so I switched to Cascade Powder dish washing powder. It really works great! [This review was collected as part of a promotion.] August 18, 2016
  • 2016-09-22 T04:37:39.745-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1197, tr_1197
  • loc_en_US, sid_22C531, prod, sort_default
2 3 4 5... 41next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.